When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Rod Diameter
5/8 in
Port Size
SAE-10
Port Location, Cap
1
Rod Material
Steel
Double Rod
No
Port Location, Head
1
Seal Type
Buna-N Seals w/Piston Rings
Fluid Medium
Hydraulic Oil
Rod End Thread
1/2-20
Mounting Style Code
69
Port Type
SAE
Seal Type Code
3
Seal Material
Buna-N
Cylinder Style
Heavy-Duty NFPA Tie Rod
Mounting Style
Head Trunnion (MT1)
Bore Size
1.5 in
Cylinder Type
Tie Rod
Body Material
Steel
Cushions
Noncushioned
Non-Rotating Rod
No
Rod Type
Male
Rod End Style
Male, Intermediate
Action
Double Acting
Mounting Style Description
Head Trunnion
Operating Pressure [Max]
3000 psi
Cap Material
Steel
Weight
10.0 LB
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back