When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Rod End Style
Male, Intermediate
Cushions
Noncushioned
Rod Type
Male
Seal Type
Buna-N Seal
Weight per Inch
0.6 lb
Bore Size
1.5 in
Body Material
Steel
Rod Material
Steel
Base Wt.
9.3 lb
Double Rod
No
Port Size
SAE-10
Rod Diameter
1 in
Mounting Style
Head Rectangular (ME5)
Rod End Thread
7/8-14
Mounting Style Code
45
Port Location, Cap
1
Action
Double Acting
Seal Material
Buna-N
Seal Type Code
1
Mounting Style Description
Head Rectangular
Port Location, Head
1
Fluid Medium
Hydraulic Oil
Port Type
SAE
Cylinder Style
Heavy-Duty NFPA Tie Rod
Cap Material
Steel
Cylinder Type
Tie Rod
Operating Pressure [Max]
3000 psi
Non-Rotating Rod
No
Weight
11.1 LB
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back