When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Mounting Style Code
84
Cushions
Cushioned, Both Ends
Base Wt.
13.2 lb
Seal Type Code
1
Double Rod
No
Rod Diameter
1 in
Mounting Style
Cap Fixed Clevis (MP1)
Port Location, Cap
1
Bore Size
2 in
Action
Double Acting
Operating Pressure [Max]
3000 psi
Cylinder Style
Heavy-Duty NFPA Tie Rod
Cylinder Type
Tie Rod
Weight per Inch
0.8 lb
Seal Material
Buna-N
Rod Type
Male
Cap Material
Steel
Body Material
Steel
Port Size
SAE-10
Port Location, Head
1
Mounting Style Description
Cap Fixed Clevis
Rod Material
Steel
Rod End Style
Male, Small
Seal Type
Buna-N Seal
Fluid Medium
Hydraulic Oil
Non-Rotating Rod
No
Port Type
SAE
Rod End Thread
3/4-16
Weight
19.6 LB
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back