When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Port Location, Cap
1
Operating Pressure [Max]
3000 psi
Weight per Inch
1 lb
Bore Size
2 in
Fluid Medium
Hydraulic Oil
Mounting Style Code
05
Seal Material
Buna-N
Port Type
SAE
Cylinder Type
Tie Rod
Seal Type
Buna-N Seals w/Piston Rings
Port Size
SAE-10
Rod End Style
Male, Small
Rod Type
Male
Cushions
Noncushioned
Port Location, Head
1
Seal Type Code
3
Rod Diameter
1 3/8 in
Cylinder Style
Heavy-Duty NFPA Tie Rod
Non-Rotating Rod
No
Action
Double Acting
Rod End Thread
1-14
Body Material
Steel
Cap Material
Steel
Rod Material
Steel
Mounting Style Description
Side Lug
Mounting Style
Side Lug (MS2)
Double Rod
No
Base Wt.
17.1 lb
Weight
71.1 LB
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back