When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Seal Type
Buna-N Seal
Port Location, Head
1
Double Rod
No
Seal Material
Buna-N
Mounting Style Code
29
Rod Diameter
1 3/8 in
Port Location, Cap
1
Mounting Style
Head Square Flange (MF5)
Cushions
Noncushioned
Cap Material
Steel
Cylinder Type
Tie Rod
Action
Double Acting
Rod Type
Flanged Coupling
Seal Type Code
1
Rod End Style
Flange Coupling
Port Type
SAE
Non-Rotating Rod
No
Body Material
Steel
Mounting Style Description
Head Square Flange
Operating Pressure [Max]
3000 psi
Port Size
SAE-10
Fluid Medium
Hydraulic Oil
Bore Size
2 in
Weight per Inch
1 lb
Base Wt.
17.1 lb
Cylinder Style
Heavy-Duty NFPA Tie Rod
Rod Material
Steel
Rod End Thread
N/A
Weight
26.1 LB
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back