When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Port Size
SAE-10
Operating Pressure [Max]
3000 psi
Cylinder Type
Tie Rod
Non-Rotating Rod
No
Mounting Style Description
Head Trunnion
Weight per Inch
1 lb
Rod Material
Steel
Cap Material
Steel
Action
Double Acting
Bore Size
2 in
Rod Type
Male
Seal Type
Buna-N Seal
Port Type
SAE
Seal Material
Buna-N
Mounting Style Code
69
Body Material
Steel
Seal Type Code
1
Cylinder Style
Heavy-Duty NFPA Tie Rod
Rod Diameter
1 3/8 in
Port Location, Head
1
Cushions
Noncushioned
Port Location, Cap
1
Rod End Style
Male, Small
Double Rod
No
Rod End Thread
1-14
Base Wt.
17.1 lb
Fluid Medium
Hydraulic Oil
Mounting Style
Head Trunnion (MT1)
Weight
77.1 LB
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back