When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Marine
Industrial
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Rod End Style
Male, Intermediate
Seal Type
Buna-N Seal
Double Rod
No
Cushions
Cushioned, Both Ends
Action
Double Acting
Seal Type Code
1
Port Location, Cap
1
Cylinder Type
Tie Rod
Port Size
SAE-10
Non-Rotating Rod
No
Mounting Style
Intermediate Fixed Trunnion (MT4)
Seal Material
Buna-N
Mounting Style Code
80
Rod Material
Steel
Rod Type
Male
Cylinder Style
Heavy-Duty NFPA Tie Rod
Port Location, Head
1
Operating Pressure [Max]
3000 psi
Body Material
Steel
Mounting Style Description
Intermediate Fixed Trunnion
Fluid Medium
Hydraulic Oil
Rod End Thread
1 1/4-12
Port Type
SAE
Cap Material
Steel
Bore Size
2 in
Rod Diameter
1 3/8 in
Weight
15.0 LB
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back