When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Cylinder Type
Tie Rod
Rod Material
Steel
Cylinder Style
Heavy-Duty NFPA Tie Rod
Rod End Style
Female, Short
Seal Type
Buna-N Seal
Mounting Style Code
21
Bore Size
2.5 in
Weight per Inch
1.1 lb
Port Location, Head
1
Rod Type
Female
Port Type
SAE
Cap Material
Steel
Body Material
Steel
Rod Diameter
1 in
Operating Pressure [Max]
3000 psi
Port Size
SAE-10
Fluid Medium
Hydraulic Oil
Seal Type Code
1
Base Wt.
19.5 lb
Rod End Thread
3/4-16
Action
Double Acting
Non-Rotating Rod
No
Seal Material
Buna-N
Mounting Style
Head Rectangular Flange (MF1)
Port Location, Cap
1
Cushions
Noncushioned
Mounting Style Description
Head Rectangular Flange
Double Rod
No
Weight
20.33 LB
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back