When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Seal Material
Buna-N
Mounting Style
Cap Rectangular Flange (MF2)
Rod Type
Female
Rod End Style
Female, Short
Body Material
Steel
Rod End Thread
3/4-16
Seal Type
Buna-N Seal
Cushions
Cushioned, Both Ends
Rod Diameter
1 in
Seal Type Code
1
Bore Size
2.5 in
Mounting Style Description
Cap Rectangular Flange
Fluid Medium
Hydraulic Oil
Mounting Style Code
28
Cylinder Type
Tie Rod
Cap Material
Steel
Action
Double Acting
Port Location, Head
1
Cylinder Style
Heavy-Duty NFPA Tie Rod
Operating Pressure [Max]
3000 psi
Port Size
SAE-10
Port Type
SAE
Non-Rotating Rod
No
Double Rod
No
Rod Material
Steel
Port Location, Cap
1
Weight
18.0 LB
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back