When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Base Wt.
43 lb
Cap Material
Steel
Seal Type Code
1
Bore Size
3.25 in
Mounting Style Description
Cap Fixed Clevis
Body Material
Steel
Weight per Inch
2 lb
Port Type
SAE
Rod Material
Steel
Rod End Thread
1 1/4-12
Double Rod
No
Mounting Style
Cap Fixed Clevis (MP1)
Port Size
SAE-12
Rod Type
Male
Cylinder Type
Tie Rod
Action
Double Acting
Rod Diameter
1 3/4 in
Fluid Medium
Hydraulic Oil
Port Location, Head
1
Seal Material
Buna-N
Cylinder Style
Heavy-Duty NFPA Tie Rod
Operating Pressure [Max]
3000 psi
Rod End Style
Male, Small
Seal Type
Buna-N Seal
Mounting Style Code
84
Non-Rotating Rod
No
Port Location, Cap
1
Cushions
Cushioned, Both Ends
Weight
103.0 LB
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back