When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Rod Diameter
1 3/4 in
Seal Material
Viton
Port Size
SAE-12
Non-Rotating Rod
No
Rod Material
Steel
Base Wt.
53 lb
Bore Size
4 in
Cylinder Type
Tie Rod
Rod End Style
Male, Intermediate
Operating Pressure [Max]
3000 psi
Weight per Inch
2.5 lb
Action
Double Acting
Port Location, Cap
1
Seal Type
Viton® Seal
Mounting Style Description
Cap Fixed Clevis
Body Material
Steel
Fluid Medium
Hydraulic Oil
Cylinder Style
Heavy-Duty NFPA Tie Rod
Port Type
SAE
Double Rod
No
Port Location, Head
1
Mounting Style Code
81
Seal Type Code
2
Rod Type
Male
Cushions
Noncushioned
Cap Material
Steel
Mounting Style
Cap Fixed Clevis (MP1)
Rod End Thread
1 1/2-12
Weight
153.0 LB
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back