When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Body Material
Steel
Cushions
Noncushioned
Mounting Style
Cap Fixed Clevis (MP1)
Port Location, Cap
1
Rod Diameter
2 in
Port Type
SAE
Non-Rotating Rod
No
Cap Material
Steel
Bore Size
5 in
Port Size
SAE-12
Seal Type Code
1
Seal Type
Buna-N Seal
Rod End Thread
1 1/2-12
Rod Material
Steel
Rod End Style
Male, Small
Operating Pressure [Max]
3000 psi
Mounting Style Description
Cap Fixed Clevis
Action
Double Acting
Port Location, Head
1
Rod Type
Male
Fluid Medium
Hydraulic Oil
Base Wt.
82 lb
Cylinder Style
Heavy-Duty NFPA Tie Rod
Weight per Inch
3.4 lb
Cylinder Type
Tie Rod
Mounting Style Code
81
Double Rod
No
Seal Material
Buna-N
Weight
119.4 LB
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back