When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Rod Type
Male
Seal Type Code
3
Port Location, Cap
1
Rod Material
Steel
Bore Size
6 in
Action
Double Acting
Port Location, Head
1
Double Rod
No
Non-Rotating Rod
No
Seal Type
Buna-N Seals w/Piston Rings
Seal Material
Buna-N
Rod End Style
Male, Full
Cushions
Noncushioned
Cap Material
Steel
Rod End Thread
N/A
Mounting Style
Head Rectangular Flange (MF1)
Cylinder Type
Tie Rod
Mounting Style Code
21
Body Material
Steel
Port Type
SAE
Rod Diameter
4 in
Operating Pressure [Max]
3000 psi
Fluid Medium
Hydraulic Oil
Cylinder Style
Heavy-Duty NFPA Tie Rod
Port Size
SAE-16
Mounting Style Description
Head Rectangular Flange
Weight
35.0 LB
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back