When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Rod Diameter
2 1/2 in
Cap Material
Steel
Port Location, Cap
1
Cylinder Style
Heavy-Duty NFPA Tie Rod
Mounting Style
Cap Fixed Clevis (MP1)
Seal Type Code
1
Bore Size
6 in
Rod End Style
Female, Short
Seal Material
Buna-N
Mounting Style Description
Cap Fixed Clevis
Non-Rotating Rod
No
Port Type
SAE
Port Size
SAE-16
Rod Material
Steel
Rod End Thread
1 7/8-12
Fluid Medium
Hydraulic Oil
Port Location, Head
1
Operating Pressure [Max]
3000 psi
Cylinder Type
Tie Rod
Double Rod
No
Cushions
Noncushioned
Action
Double Acting
Mounting Style Code
81
Body Material
Steel
Rod Type
Female
Seal Type
Buna-N Seal
Weight
35.0 LB
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back