When the application calls for a heavy-duty hydraulic cylinder with pressures to 3,000 psi, then the PH-2 series are the best parts for the application.
applications
Industrial
Marine
features
Small male rod end
Nominal pressure of 3,000 psi
SAE o-ring
13 standard mounting styles
Externally removable bolt on gland assembly
compliances
0
Mounting Style Description
Head Rectangular Flange
Rod End Thread
3/4-16
Cushions
Cushioned, Both Ends
Rod End Style
Male, Small
Non-Rotating Rod
No
Rod Type
Male
Port Size
SAE-10
Body Material
Steel
Operating Pressure [Max]
3000 psi
Mounting Style
Head Rectangular Flange (MF1)
Cap Material
Steel
Double Rod
Yes
Fluid Medium
Hydraulic Oil
Port Location, Head
1
Action
Double Acting
Port Location, Cap
1
Seal Type
Viton® Seal
Rod Material
Steel
Cylinder Style
Heavy-Duty NFPA Tie Rod
Weight per Inch
1.1 lb
Base Wt.
19.5 lb
Bore Size
2.5 in
Mounting Style Code
24
Seal Type Code
2
Port Type
SAE
Rod Diameter
1 in
Seal Material
Viton
Cylinder Type
Tie Rod
Weight
26.1 LB
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back