When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
compliances
0
Port Type
NPT
Cushions
Noncushioned
Double Rod
No
Mounting Style Description
Head Rectangular Flange
Base Wt.
4.3 lb
Seal Type Code
2
Rod End Style
Male, Small
Port Location, Head
1
Mounting Style Code
21
Cylinder Style
Medium-Duty NFPA Tie Rod
Bore Size
1.5 in
Weight per Inch
0.3 lb
Cap Material
Steel
Seal Type
Viton Seals w/ Lip Type Piston
Mounting Style
Head Rectangular Flange (MF1)
Rod Diameter
5/8 in
Non-Rotating Rod
No
Action
Double Acting
Operating Pressure [Max]
2280 psi
Seal Material
Viton
Rod End Thread
7/16-20
Port Location, Cap
1
Port Size
3/8
Body Material
Steel
Rod Material
Steel
Rod Type
Male
Cylinder Type
Tie Rod
Fluid Medium
Hydraulic Oil
Weight
5.8 LB
We're here for you
with Service Centers across the country - We have your back