When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
compliances
0
Non-Rotating Rod
No
Rod End Thread
7/16-20
Fluid Medium
Hydraulic Oil
Mounting Style Code
81
Weight per Inch
0.3 lb
Port Type
NPT
Rod Material
Steel
Port Size
3/8
Double Rod
No
Cushions
Noncushioned
Cylinder Style
Medium-Duty NFPA Tie Rod
Seal Type Code
2
Port Location, Head
1
Base Wt.
4.3 lb
Cap Material
Steel
Operating Pressure [Max]
2280 psi
Mounting Style
Cap Fixed Clevis (MP1)
Body Material
Steel
Port Location, Cap
1
Seal Material
Viton
Rod Type
Male
Seal Type
Viton Seals w/ Lip Type Piston
Rod Diameter
5/8 in
Rod End Style
Male, Small
Cylinder Type
Tie Rod
Action
Double Acting
Mounting Style Description
Cap Fixed Clevis
Bore Size
1.5 in
Weight
8.5 LB
We're here for you
with Service Centers across the country - We have your back