When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
compliances
0
Seal Material
Buna-N
Port Size
3/8
Seal Type Code
1
Rod End Thread
7/16-20
Port Location, Cap
1
Rod End Style
Female, Short
Port Type
NPT
Double Rod
No
Operating Pressure [Max]
2280 psi
Bore Size
1.5 in
Rod Material
Steel
Cylinder Style
Medium-Duty NFPA Tie Rod
Fluid Medium
Hydraulic Oil
Non-Rotating Rod
No
Port Location, Head
1
Cap Material
Steel
Seal Type
Buna-N Seals w/Lip Type Piston
Rod Diameter
5/8 in
Rod Type
Female
Cushions
Cushioned, Both Ends
Mounting Style Code
88
Mounting Style Description
Cap Detachable Clevis
Mounting Style
Cap Detachable Clevis (MP2)
Body Material
Steel
Cylinder Type
Tie Rod
Action
Double Acting
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back