When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
compliances
0
Action
Double Acting
Seal Type
Buna-N Seals w/Lip Type Piston
Rod Material
Steel
Mounting Style Description
Head Rectangular Flange
Rod Diameter
5/8 in
Cylinder Style
Medium-Duty NFPA Tie Rod
Seal Material
Buna-N
Mounting Style Code
24
Port Location, Cap
1
Fluid Medium
Hydraulic Oil
Port Type
NPT
Double Rod
No
Cap Material
Steel
Mounting Style
Head Rectangular Flange (MF1)
Body Material
Steel
Rod Type
Female
Seal Type Code
1
Port Size
3/8
Bore Size
2 in
Cushions
Cushioned, Both Ends
Operating Pressure [Max]
1235 psi
Rod End Style
Female, Short
Port Location, Head
1
Cylinder Type
Tie Rod
Non-Rotating Rod
No
Rod End Thread
7/16-20
Weight
5.0 LB
We're here for you
with Service Centers across the country - We have your back