When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
compliances
0
Port Type
NPT
Rod Diameter
5/8 in
Cylinder Type
Tie Rod
Non-Rotating Rod
No
Mounting Style Description
Head Rectangular Flange
Seal Type Code
1
Rod Type
Female
Bore Size
2.5 in
Seal Material
Buna-N
Mounting Style
Head Rectangular Flange (MF1)
Port Size
3/8
Action
Double Acting
Seal Type
Buna-N Seals w/Lip Type Piston
Rod Material
Steel
Operating Pressure [Max]
775 psi
Fluid Medium
Hydraulic Oil
Cap Material
Steel
Port Location, Head
1
Body Material
Steel
Double Rod
No
Cylinder Style
Medium-Duty NFPA Tie Rod
Port Location, Cap
1
Cushions
Noncushioned
Rod End Thread
7/16-20
Rod End Style
Female, Short
Mounting Style Code
21
Weight
7.0 LB
We're here for you
with Service Centers across the country - We have your back