When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
compliances
0
Port Size
3/8
Rod End Thread
1-14
Base Wt.
11.8 lb
Operating Pressure [Max]
1550 psi
Fluid Medium
Hydraulic Oil
Mounting Style
Head Square Flange (MF5)
Rod Diameter
1 3/8 in
Seal Type Code
1
Rod Type
Male
Bore Size
2.5 in
Cylinder Style
Medium-Duty NFPA Tie Rod
Cylinder Type
Tie Rod
Port Type
NPT
Non-Rotating Rod
No
Port Location, Cap
1
Seal Type
Buna-N Seals w/Lip Type Piston
Action
Double Acting
Mounting Style Code
31
Seal Material
Buna-N
Mounting Style Description
Head Square Flange
Body Material
Steel
Rod Material
Steel
Weight per Inch
0.9 lb
Double Rod
No
Cushions
Cushioned, Cap End
Cap Material
Steel
Port Location, Head
1
Rod End Style
Male, Small
Weight
18.89 LB
We're here for you
with Service Centers across the country - We have your back