When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Bores from 1" to 8"
18 standard NFPA mounting styles
Piston rod diameters – 1/2" through 5 1/2"
Nominal pressure 1000 psi
compliances
0
Mounting Style Description
Head Trunnion
Fluid Medium
Hydraulic Oil
Rod Material
Steel
Cushions
Noncushioned
Seal Material
Buna-N
Bore Size
4 in
Rod End Style
Male, Full
Cylinder Type
Tie Rod
Cap Material
Steel
Rod Diameter
1 in
Seal Type
Buna-N Seals w/Lip Type Piston
Non-Rotating Rod
No
Port Location, Cap
1
Port Location, Head
1
Base Wt.
31 lb
Rod End Thread
N/A
Operating Pressure [Max]
670 psi
Port Type
NPT
Mounting Style Code
69
Action
Double Acting
Double Rod
No
Port Size
1/2
Cylinder Style
Medium-Duty NFPA Tie Rod
Seal Type Code
1
Body Material
Steel
Rod Type
Male
Mounting Style
Head Trunnion (MT1)
Weight per Inch
1 lb
Weight
37.0 LB
We're here for you
with Service Centers across the country - We have your back