When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
compliances
0
Cylinder Type
Tie Rod
Operating Pressure [Max]
660 psi
Port Location, Cap
1
Body Material
Steel
Seal Material
Viton
Rod End Style
Male, Small
Weight per Inch
2.5 lb
Cylinder Style
Medium-Duty NFPA Tie Rod
Base Wt.
90 lb
Mounting Style Code
84
Rod Diameter
2 in
Port Size
3/4
Non-Rotating Rod
No
Rod Type
Male
Port Type
NPT
Action
Double Acting
Cushions
Cushioned, Both Ends
Rod Material
Steel
Double Rod
No
Cap Material
Steel
Bore Size
6 in
Rod End Thread
1 1/2-12
Mounting Style Description
Cap Fixed Clevis
Mounting Style
Cap Fixed Clevis (MP1)
Port Location, Head
1
Fluid Medium
Hydraulic Oil
Seal Type Code
4
Seal Type
Viton Seals w/ Piston Rings
Weight
180.0 LB
We're here for you
with Service Centers across the country - We have your back