When the job calls for reliable performance, choose the PL-2 Series. A tough, dependable cylinder that assists in meeting all your medium-duty cylinder requirements.
features
Meets NFPA specifications
Nominal pressure 1000 psi
Piston rod diameters – 1/2" through 5 1/2"
18 standard NFPA mounting styles
Bores from 1" to 8"
compliances
0
Body Material
Steel
Double Rod
No
Rod End Thread
1 1/4-12
Rod Material
Steel
Cushions
Noncushioned
Mounting Style
Cap Fixed Clevis (MP1)
Operating Pressure [Max]
310 psi
Rod Diameter
1 3/8 in
Base Wt.
99 lb
Bore Size
8 in
Seal Type Code
2
Cap Material
Steel
Port Type
NPT
Action
Double Acting
Weight per Inch
2 lb
Cylinder Type
Tie Rod
Port Location, Cap
1
Rod End Style
Male, Intermediate
Mounting Style Description
Cap Fixed Clevis
Port Size
3/4
Cylinder Style
Medium-Duty NFPA Tie Rod
Mounting Style Code
81
Seal Type
Viton Seals w/ Lip Type Piston
Non-Rotating Rod
No
Rod Type
Male
Port Location, Head
1
Seal Material
Viton
Fluid Medium
Hydraulic Oil
Weight
121.5 LB
We're here for you
with Service Centers across the country - We have your back