- 3MA Series Rod Gland Cartridge Kit for 1 3/8" Rod Diameter
| Cylinder Bore Size | 3.25 in, 4 in, 5 in, 6 in, 8 in |
| Seal Material | Nitrile |
| Series | 3MA |
| Rod Diameter | 1 3/8 in |
| Kit Type | Standard |
| Weight | 2.0 LB |
| Cylinder Bore Size | 3.25 in, 4 in, 5 in, 6 in, 8 in |
| Seal Material | Nitrile |
| Series | 3MA |
| Rod Diameter | 1 3/8 in |
| Kit Type | Standard |
| Weight | 2.0 LB |