- 3MA Series Rod Gland Cartridge Kit for 5/8" Rod Diameter
- HI LOAD Type
| Seal Material | Nitrile |
| Cylinder Bore Size | 1.5 in, 2 in, 2.5 in |
| Rod Diameter | 5/8 in |
| Kit Type | HI LOAD |
| Series | 3MA |
| Weight | 2.0 LB |
| Seal Material | Nitrile |
| Cylinder Bore Size | 1.5 in, 2 in, 2.5 in |
| Rod Diameter | 5/8 in |
| Kit Type | HI LOAD |
| Series | 3MA |
| Weight | 2.0 LB |