- Adjustable Shock Absorber
- 1 1/2" Bore x 2" Stroke
- Front Rectangular Flange Mounting
- Steel Button
- Spring Return
description
- 1 1/2" bore series shock absorbers are designed for the toughest environments.
applications
- Automotive manufacturing
- Production equipment
- Large robotics
- Heavy conveyors
- Foundries and steel industry equipment
features
- Outstanding deceleration over a wide range of effective weight conditions
- Large energy capabilities stop heavy loads set into motion by high propelling forces without damage
options
- Poly pad
| Impact Velocity Range [Max] | 15 ft/s |
| Mounting | Front Rectangular Flange |
| Return Method | Spring Return |
| Effective Wt. Range [Min] | 430 lbs |
| Piston Rod Material | High Tensile Steel, Hardened & Chrome Plated |
| Thread Type | N/A |
| Operating Temperature [Min] | 10 °F |
| Effective Wt. Range [Max] | 70000 lbs |
| Shock Absorber Type | Adjustable |
| Buttons | w/ Steel Button |
| Impact Velocity Range [Min] | 0.5 ft/s |
| Operating Temperature [Max] | 150 °F |
| Return Force [Max] | 47.6 lbs |
| Accumulator Style | External Accumulator |
| Body Style | Non-Threaded |
| Energy per Cycle | 16000 in lb |
| Effective Wt. | Standard |
| Body Material | Steel Body w/Black Oxide Finish |
| Mechanical Stop | Must Be Provided 0.09 in Before End of Stroke |
| Return Time | 0.1 s |
| Bore Size | 1.5 in |
| Thread Size | N/A |
| Return Force [Min] | 34.9 lbs |
| Oil Type | American 46 |
| Stroke | 2 in |
| Weight | 31.5 LB |

