Skip to content Skip to navigation menu
product.substitute.product.cross.plant.status.header.line1.ZR
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Parker/Schrader BellowsSA2X4-C

SA2X4-C

A2 & A3 Series Heavy Industrial Adjustable Shock Absorber
Item #101578005
  • Adjustable Shock Absorber
  • 2" Bore x 4" Stroke
  • Clevis Mounting
  • No Button
  • Spring Return
  • External Accumulator
+ Show More + Show Less
Parker/Schrader BellowsSA2X4-C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Adjustable Shock Absorber
  • 2" Bore x 4" Stroke
  • Clevis Mounting
  • No Button
  • Spring Return

description

  • A2 and A3 series adjustable shock absorbers are capable of decelerating heavy-duty loads. The units are easily adjusted by means of a hex socket adjuster located at the bottom of the outer body.

applications

  • Foundry
  • Steel
  • Marine
  • Lumber
  • Heavy equipment industries

features

  • Maintenance-free

caution

  • For optimum heat dissipation, do not paint shock absorber
Operating Temperature [Max] 150 °F
Accumulator Style External Accumulator
Effective Wt. Range [Min] 510 lbs
Bore Size 2 in
Piston Rod Material High Tensile Steel, Hardened & Chrome Plated
Operating Temperature [Min] 10 °F
Mounting Clevis
Return Force [Max] 63 lbs
Impact Velocity Range [Min] 0.33 ft/s
Effective Wt. Range [Max] 160000 lbs
Return Time 0.5 s
Impact Velocity Range [Max] 16.5 ft/s
Mechanical Stop Must Be Provided 0.09 in Before End of Stroke
Shock Absorber Type Adjustable
Body Material Steel Body w/Black Oxide Finish
Stroke 4 in
Body Style Non-Threaded
Thread Type N/A
Effective Wt. Heavy
Return Force [Min] 34 lbs
Energy per Cycle 80000 in lb
Return Method Spring Return
Thread Size N/A
Buttons w/o Button
Oil Type ATF
Weight 36.9 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison