Skip to content Skip to navigation menu
product.substitute.product.cross.plant.status.header.line1.ZR
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Parker/Schrader BellowsSA3X12-S

SA3X12-S

A2 & A3 Series Heavy Industrial Adjustable Shock Absorber
Item #104478583
  • Adjustable Shock Absorber
  • 3" Bore x 12" Stroke
  • Side Foot Mounting
  • Steel Button
  • Spring Return
  • External Accumulator
+ Show More + Show Less
Parker/Schrader BellowsSA3X12-S
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Adjustable Shock Absorber
  • 3" Bore x 12" Stroke
  • Side Foot Mounting
  • Steel Button
  • Spring Return

description

  • A2 and A3 series adjustable shock absorbers are capable of decelerating heavy-duty loads. The units are easily adjusted by means of a hex socket adjuster located at the bottom of the outer body.

applications

  • Foundry
  • Steel
  • Marine
  • Lumber
  • Heavy equipment industries

features

  • Maintenance-free

caution

  • For optimum heat dissipation, do not paint shock absorber

options

  • A no-button option is available as a special
Accumulator Style External Accumulator
Effective Wt. Extra Heavy
Thread Type N/A
Impact Velocity Range [Min] 0.33 ft/s
Operating Temperature [Min] 10 °F
Body Style Non-Threaded
Bore Size 3 in
Thread Size N/A
Return Method Spring Return
Return Time 1.2 s
Oil Type ATF
Shock Absorber Type Adjustable
Impact Velocity Range [Max] 16.5 ft/s
Stroke 12 in
Mounting Side Foot
Return Force [Min] 60 lbs
Operating Temperature [Max] 150 °F
Effective Wt. Range [Min] 1350 lbs
Effective Wt. Range [Max] 450000 lbs
Piston Rod Material High Tensile Steel, Hardened & Chrome Plated
Mechanical Stop Must Be Provided 0.09 in Before End of Stroke
Return Force [Max] 160 lbs
Buttons w/ Steel Button
Body Material Steel Body w/Black Oxide Finish
Energy per Cycle 390000 in lb
Weight 105.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison