Skip to content Skip to navigation menu
product.substitute.product.cross.plant.status.header.line1.ZR
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Parker/Schrader BellowsSA3X8-RR

SA3X8-RR

A2 & A3 Series Heavy Industrial Adjustable Shock Absorber
Item #101578006
  • Adjustable Shock Absorber
  • 3" Bore x 8" Stroke
  • Rear Rectangular Flange Mounting
  • Steel Button
  • Spring Return
  • External Accumulator
+ Show More + Show Less
Parker/Schrader BellowsSA3X8-RR
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Adjustable Shock Absorber
  • 3" Bore x 8" Stroke
  • Rear Rectangular Flange Mounting
  • Steel Button
  • Spring Return

description

  • A2 and A3 series adjustable shock absorbers are capable of decelerating heavy-duty loads. The units are easily adjusted by means of a hex socket adjuster located at the bottom of the outer body.

applications

  • Foundry
  • Steel
  • Marine
  • Lumber
  • Heavy equipment industries

features

  • Maintenance-free

caution

  • For optimum heat dissipation, do not paint shock absorber

options

  • A no-button option is available as a special
Piston Rod Material High Tensile Steel, Hardened & Chrome Plated
Thread Type N/A
Energy per Cycle 250000 in lb
Shock Absorber Type Adjustable
Impact Velocity Range [Min] 0.33 ft/s
Effective Wt. Extra Heavy
Return Force [Min] 62 lbs
Bore Size 3 in
Thread Size N/A
Stroke 8 in
Return Method Spring Return
Operating Temperature [Max] 150 °F
Body Style Non-Threaded
Accumulator Style External Accumulator
Effective Wt. Range [Min] 1200 lbs
Effective Wt. Range [Max] 400000 lbs
Body Material Steel Body w/Black Oxide Finish
Return Time 0.8 s
Mounting Rear Rectangular Flange
Return Force [Max] 162 lbs
Impact Velocity Range [Max] 16.5 ft/s
Mechanical Stop Must Be Provided 0.09 in Before End of Stroke
Operating Temperature [Min] 10 °F
Oil Type ATF
Buttons w/ Steel Button
Weight 84.9 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison