Skip to content Skip to navigation menu
Parker/Schrader BellowsSAHS2X10-S

SAHS2X10-S

A2 & A3 Series Heavy Industrial Adjustable Shock Absorber
Item #104494641
  • Adjustable Shock Absorber
  • 2" Bore x 10" Stroke
  • Side Foot Mounting
  • Steel Button
  • Spring Return
  • External Accumulator
+ Show More + Show Less
Parker/Schrader BellowsSAHS2X10-S
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Adjustable Shock Absorber
  • 2" Bore x 10" Stroke
  • Side Foot Mounting
  • Steel Button
  • Spring Return

description

  • A2 and A3 series adjustable shock absorbers are capable of decelerating heavy-duty loads. The units are easily adjusted by means of a hex socket adjuster located at the bottom of the outer body.

applications

  • Foundry
  • Steel
  • Marine
  • Lumber
  • Heavy equipment industries

features

  • Maintenance-free

caution

  • For optimum heat dissipation, do not paint shock absorber
Piston Rod Material High Tensile Steel, Hardened & Chrome Plated
Shock Absorber Type Adjustable
Stroke 10 in
Impact Velocity Range [Max] 16.5 ft/s
Thread Type N/A
Oil Type ATF
Return Method Spring Return
Operating Temperature [Max] 150 °F
Bore Size 2 in
Return Force [Min] 35 lbs
Mechanical Stop Must Be Provided 0.09 in Before End of Stroke
Return Force [Max] 101 lbs
Accumulator Style External Accumulator
Effective Wt. Range [Max] 250000 lbs
Body Material Steel Body w/Black Oxide Finish
Thread Size N/A
Effective Wt. Range [Min] 720 lbs
Effective Wt. Heavy
Buttons w/ Steel Button
Body Style Non-Threaded
Operating Temperature [Min] 10 °F
Impact Velocity Range [Min] 0.33 ft/s
Mounting Side Foot
Return Time 0.8 s
Energy per Cycle 210000 in lb
Weight 57.8 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison