Skip to content Skip to navigation menu
Parker/Schrader BellowsSAHS2X4-C

SAHS2X4-C

A2 & A3 Series Heavy Industrial Adjustable Shock Absorber
Item #104524914
  • Adjustable Shock Absorber
  • 2" Bore x 4" Stroke
  • Clevis Mounting
  • No Button
  • Spring Return
  • External Accumulator
+ Show More + Show Less
Parker/Schrader BellowsSAHS2X4-C
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Adjustable Shock Absorber
  • 2" Bore x 4" Stroke
  • Clevis Mounting
  • No Button
  • Spring Return

description

  • A2 and A3 series adjustable shock absorbers are capable of decelerating heavy-duty loads. The units are easily adjusted by means of a hex socket adjuster located at the bottom of the outer body.

applications

  • Foundry
  • Steel
  • Marine
  • Lumber
  • Heavy equipment industries

features

  • Maintenance-free

caution

  • Do not exceed maximum primary pressure rating, as product could rupture and cause injury
  • Do not connect regulator to bottled gas
Return Time 0.5 s
Accumulator Style External Accumulator
Impact Velocity Range [Min] 0.33 ft/s
Energy per Cycle 80000 in lb
Return Method Spring Return
Return Force [Min] 34 lbs
Stroke 4 in
Mechanical Stop Must Be Provided 0.09 in Before End of Stroke
Body Material Steel Body w/Black Oxide Finish
Operating Temperature [Max] 150 °F
Operating Temperature [Min] 10 °F
Return Force [Max] 63 lbs
Oil Type ATF
Thread Size N/A
Impact Velocity Range [Max] 16.5 ft/s
Thread Type N/A
Bore Size 2 in
Body Style Non-Threaded
Buttons w/o Button
Effective Wt. Heavy
Effective Wt. Range [Min] 510 lbs
Piston Rod Material High Tensile Steel, Hardened & Chrome Plated
Shock Absorber Type Adjustable
Effective Wt. Range [Max] 160000 lbs
Mounting Clevis
Weight 36.9 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison