Skip to content Skip to navigation menu
Parker/Schrader BellowsSAHS3X12-S

SAHS3X12-S

A2 & A3 Series Heavy Industrial Adjustable Shock Absorber
Item #104477859
  • Adjustable Shock Absorber
  • 3" Bore x 12" Stroke
  • Side Foot Mounting
  • Steel Button
  • Spring Return
  • External Accumulator
+ Show More + Show Less
Parker/Schrader BellowsSAHS3X12-S
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Adjustable Shock Absorber
  • 3" Bore x 12" Stroke
  • Side Foot Mounting
  • Steel Button
  • Spring Return

description

  • A2 and A3 series adjustable shock absorbers are capable of decelerating heavy-duty loads. The units are easily adjusted by means of a hex socket adjuster located at the bottom of the outer body.

applications

  • Foundry
  • Steel
  • Marine
  • Lumber
  • Heavy equipment industries

features

  • Maintenance-free

caution

  • For optimum heat dissipation, do not paint shock absorber

options

  • A no-button option is available as a special
Bore Size 3 in
Thread Type N/A
Effective Wt. Range [Min] 1350 lbs
Energy per Cycle 390000 in lb
Shock Absorber Type Adjustable
Mechanical Stop Must Be Provided 0.09 in Before End of Stroke
Stroke 12 in
Return Method Spring Return
Impact Velocity Range [Max] 16.5 ft/s
Effective Wt. Extra Heavy
Body Style Non-Threaded
Return Time 1.2 s
Return Force [Min] 60 lbs
Body Material Steel Body w/Black Oxide Finish
Oil Type ATF
Accumulator Style External Accumulator
Return Force [Max] 160 lbs
Operating Temperature [Max] 150 °F
Thread Size N/A
Buttons w/ Steel Button
Mounting Side Foot
Impact Velocity Range [Min] 0.33 ft/s
Effective Wt. Range [Max] 450000 lbs
Piston Rod Material High Tensile Steel, Hardened & Chrome Plated
Operating Temperature [Min] 10 °F
Weight 105.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison