- Rod Seal Kit for Schrader 3MA Series Cylinder Bore Size 2 1/2"
- Nitrile
| Rod Diameter | 5/8 in |
| Cylinder Bore Size | 2.5 in |
| Seal Material | Nitrile |
| Series | 3MA |
| Weight | 1.0 LB |
| Rod Diameter | 5/8 in |
| Cylinder Bore Size | 2.5 in |
| Seal Material | Nitrile |
| Series | 3MA |
| Weight | 1.0 LB |