- Rod Seal Kit for Schrader 3MA Series Cylinder Bore Size 5"
- Nitrile
| Cylinder Bore Size | 5 in |
| Series | 3MA |
| Seal Material | Nitrile |
| Rod Diameter | 1 in |
| Weight | 1.0 LB |
| Cylinder Bore Size | 5 in |
| Series | 3MA |
| Seal Material | Nitrile |
| Rod Diameter | 1 in |
| Weight | 1.0 LB |