- Rod & Piston Seal Kit for 2" Bore
- Made of Nitrile
| Rod Diameter | 3/4 in |
| Series | SC Series |
| Seal Material | Buna-N |
| Hardware Type | Piston & Rod Seal Kit |
| Cylinder Bore Size | 2 in |
| Weight | 0.1 LB |
| Rod Diameter | 3/4 in |
| Series | SC Series |
| Seal Material | Buna-N |
| Hardware Type | Piston & Rod Seal Kit |
| Cylinder Bore Size | 2 in |
| Weight | 0.1 LB |