- Rod & Piston Seal Kit for 4" Bore
- Made of Nitrile
| Rod Diameter | 1 in |
| Series | SC Series |
| Seal Material | Buna-N |
| Hardware Type | Piston & Rod Seal Kit |
| Cylinder Bore Size | 4 in |
| Weight | 0.25 LB |
| Rod Diameter | 1 in |
| Series | SC Series |
| Seal Material | Buna-N |
| Hardware Type | Piston & Rod Seal Kit |
| Cylinder Bore Size | 4 in |
| Weight | 0.25 LB |