- 3/4"-20 Threaded
- w/.025 Thick Frelon J™ Bearing Surface For Use On 300 Series Stainless Steel or Soft Shafting
| Thread Class | 2A |
| Threads per Inch | 20 |
| Thickness | 0.332 in |
| Material | Stainless Steel |
| Slot Width | 0.09 in |
| Thread Diameter | 3/4 |
| Weight | 0.01 LB |
| Thread Class | 2A |
| Threads per Inch | 20 |
| Thickness | 0.332 in |
| Material | Stainless Steel |
| Slot Width | 0.09 in |
| Thread Diameter | 3/4 |
| Weight | 0.01 LB |