- 3/16" Nominal dia
- 48" Long
- 6061-T6 Aluminum
- RC70 Ceramic Coated Finish
| Shaft Dia. | 0.1875 in |
| Class | Not Applicable |
| Finish | RC70 Ceramic Coated |
| Length | 48 in |
| Nominal Size | 3/16 in |
| Shaft Dia. [Min] | 0.1863 in |
| Random Length | Yes |
| Hardened | No |
| Hardness Depth | N/A |
| Material | 6061-T6 Aluminum |
| Shaft Dia. [Max] | 0.1871 in |
| Weight per Inch | 0.008 lb |
| Weight | 0.003 LB |

