- 1/4" Nominal dia
- 72" Long
- 6061-T6 Aluminum
- RC70 Ceramic Coated Finish
| Weight per Inch | 0.014 lb |
| Shaft Dia. | 0.25 in |
| Nominal Size | 1/4 in |
| Shaft Dia. [Min] | 0.2488 in |
| Shaft Dia. [Max] | 0.2496 in |
| Class | Not Applicable |
| Finish | RC70 Ceramic Coated |
| Hardened | No |
| Material | 6061-T6 Aluminum |
| Hardness Depth | N/A |
| Random Length | Yes |
| Length | 72 in |
| Weight | 0.005 LB |

