- 3/8" Nominal dia
- 96" Long
- 6061-T6 Aluminum
- RC70 Ceramic Coated Finish
| Random Length | Yes |
| Hardness Depth | N/A |
| Finish | RC70 Ceramic Coated |
| Shaft Dia. | 0.375 in |
| Shaft Dia. [Min] | 0.3738 in |
| Length | 96 in |
| Shaft Dia. [Max] | 0.3746 in |
| Hardened | No |
| Nominal Size | 3/8 in |
| Material | 6061-T6 Aluminum |
| Class | Not Applicable |
| Weight per Inch | 0.031 lb |
| Weight | 0.01 LB |

