- 1/2" Nominal dia
- 144" Long
- 6061-T6 Aluminum
- RC70 Ceramic Coated Finish
| Length | 144 in |
| Weight per Inch | 0.055 lb |
| Material | 6061-T6 Aluminum |
| Nominal Size | 1/2 in |
| Finish | RC70 Ceramic Coated |
| Shaft Dia. [Max] | 0.4996 in |
| Shaft Dia. | 0.5 in |
| Random Length | Yes |
| Shaft Dia. [Min] | 0.4988 in |
| Hardness Depth | N/A |
| Hardened | No |
| Class | Not Applicable |
| Weight | 0.019 LB |

