- 3/4" Nominal dia
- 144" Long
- 6061-T6 Aluminum
- RC70 Ceramic Coated Finish
| Shaft Dia. [Max] | 0.7496 in |
| Finish | RC70 Ceramic Coated |
| Length | 144 in |
| Shaft Dia. [Min] | 0.7488 in |
| Material | 6061-T6 Aluminum |
| Hardened | No |
| Shaft Dia. | 0.75 in |
| Random Length | Yes |
| Weight per Inch | 0.125 lb |
| Nominal Size | 3/4 in |
| Class | Not Applicable |
| Hardness Depth | N/A |
| Weight | 0.043 LB |

