- 1" Nominal dia
- 144" Long
- 6061-T6 Aluminum
- RC70 Ceramic Coated Finish
| Hardness Depth | N/A |
| Hardened | No |
| Nominal Size | 1 in |
| Shaft Dia. | 1 in |
| Finish | RC70 Ceramic Coated |
| Class | Not Applicable |
| Length | 144 in |
| Material | 6061-T6 Aluminum |
| Random Length | Yes |
| Weight per Inch | 0.222 lb |
| Shaft Dia. [Min] | 0.9988 in |
| Shaft Dia. [Max] | 0.9996 in |
| Weight | 0.077 LB |

