- 12 mm Nominal Shaft Diameter
- Japanese Metric Center Flange Bearing
- w/Square Flange
- Double Bearing
| Bearing Type | Double |
| Bolt Hole Length | 22.63 mm |
| Squareness | 0.015 mm |
| Bolt Holes | 4 |
| Self Aligning | No |
| Flange Type | Square |
| Length to Flange1 | 24 mm |
| Seal/Wiper Material | None |
| Overall Length | 57 mm |
| Flange Thickness | 9 mm |
| Bolt Hole Size | 4.5 mm |
| Bolt Size | M4 |
| Bearing Liner Material | FrelonGold® |
| Recommended Shafting Class | M |
| Eccentricity | 0.015 mm |
| Inch/Metric | Japanese Metric |
| Bolt Hole Width | 22.63 mm |
| Bolt Circle Dia. | 32 mm |
| Preload | Yes |
| Shaft Dia. | 12 mm |
| Pillow Block Material | Aluminum |
| Flange Width | 9 mm |
| Seals | None |
| Weight | 0.1 LB |

