- 35 mm Nominal Shaft Diameter
- Japanese Metric Center Flange Bearing
- w/Round Flange
- Double Bearing
| Flange Thickness | 14 mm |
| Bolt Circle Dia. | 67 mm |
| Seal/Wiper Material | None |
| Pillow Block Material | Aluminum |
| Flange Width | 14 mm |
| Bearing Liner Material | FrelonGold® |
| Self Aligning | No |
| Bearing Type | Double |
| Bolt Holes | 4 |
| Shaft Dia. | 35 mm |
| Bolt Hole Length | 47.38 mm |
| Length to Flange | 60.5 mm |
| Seals | None |
| Squareness | 0.02 mm |
| Bolt Hole Size | 6.6 mm |
| Flange Type | Round |
| Bolt Hole Width | 6.1 mm |
| Preload | Yes |
| Eccentricity | 0.02 mm |
| Overall Length | 135 mm |
| Length to Flange1 | 60.5 mm |
| Flange Outside Dimension | 82 mm |
| Inch/Metric | Japanese Metric |
| Recommended Shafting Class | M |
| Bolt Size | M6 |
| Weight | 1.205 LB |

