- 50 mm Nominal Shaft Diameter
- Japanese Metric Center Flange Bearing
- w/Round Flange
- Double Bearing
| Seal/Wiper Material | None |
| Flange Thickness | 18 in |
| Shaft Dia. | 50 mm |
| Inch/Metric | Japanese Metric |
| Bolt Size | M8 |
| Squareness | 0.02 mm |
| Bolt Hole Length | 69.3 mm |
| Eccentricity | 0.02 mm |
| Flange Outside Dimension | 116 mm |
| Bearing Type | Double |
| Flange Width | 18 mm |
| Bearing Liner Material | FrelonGold® |
| Flange Type | Round |
| Seals | None |
| Bolt Holes | 4 |
| Bolt Hole Width | 8.1 mm |
| Pillow Block Material | Aluminum |
| Self Aligning | No |
| Bolt Circle Dia. | 98 mm |
| Recommended Shafting Class | M |
| Length to Flange | 87 mm |
| Bolt Hole Size | 9 mm |
| Overall Length | 192 mm |
| Length to Flange1 | 78 mm |
| Preload | Yes |
| Weight | 4.155 LB |

