- 1 1/4" Nominal Shaft Diameter
- Inch Series Center Flange Bearing
- w/Round Flange
- Double Bearing
- Self Aligning w/Seals Both Ends
| Recommended Shafting Class | L |
| Bolt Size | 1/4 |
| Preload | Yes |
| Flange Outside Dimension | 3.5 in |
| Seals | Both Ends |
| Bolt Hole Size | 0.281 in |
| Flange Width | 0.75 in |
| Flange Type | Round |
| Pillow Block Material | Aluminum |
| Length to Flange | 3 in |
| Shaft Dia. | 1.25 in |
| Overall Length | 8 in |
| Static Load Rating [Max] | 20580 lb/in |
| Bearing Type | Double |
| Inch/Metric | Inch |
| Bearing Liner Material | FrelonGold® |
| Bolt Circle Dia. | 3.05 in |
| Flange Thickness | 3/4 in |
| Self Aligning | Yes |
| Length to Flange1 | 4.25 in |
| Seal/Wiper Material | Polymod |
| Weight | 6.625 LB |

