- 2" Nominal Shaft Diameter
- Inch Series Center Flange Bearing
- w/Round Flange
- Double Bearing
- Self Aligning
| Flange Width [Max] | 1 in |
| Shaft Dia. | 2 in |
| Preload | Yes |
| Bolt Size | 3/8 |
| Inch/Metric | Inch |
| Bearing Type | Double |
| Flange Width | 1 in |
| Overall Length | 12 in |
| Static Load Rating [Max] | 50100 lb/in |
| Bolt Hole Size | 0.406 in |
| Flange Type | Round |
| Flange Outside Dimension | 5 in |
| Bolt Circle Dia. | 4.4 in |
| Recommended Shafting Class | L |
| Pillow Block Material | Aluminum |
| Self Aligning | Yes |
| Length to Flange1 | 6 in |
| Flange Thickness | 1 in |
| Seals | None |
| Bearing Liner Material | FrelonGold® |
| Length to Flange | 4.5 in |
| Seal/Wiper Material | None |
| Weight | 18.4 LB |

