- 1/2" Nominal Shaft Diameter
- Inch Series Flange Bearing
- w/Square Flange
- Double Bearing
- Self Aligning
| Flange Thickness | 0.25 in |
| Flange Width | 0.25 in |
| Inch/Metric | Inch |
| Preload | Yes |
| Recommended Shafting Class | L |
| Bolt Circle Dia. | 1 3/4 in |
| Static Load Rating [Max] | 3900 lb/in |
| Bearing Liner Material | FrelonGold® |
| Length to Flange1 | 3.125 in |
| Shaft Dia. | 0.5 in |
| Overall Length | 3.375 in |
| Bolt Hole Size | 0.187 in |
| Seals | None |
| Self Aligning | Yes |
| Flange Type | Square |
| Bolt Hole Length | 1 1/4 in |
| Bearing Type | Double |
| Bolt Holes | 4 |
| Pillow Block Material | Aluminum |
| Seal/Wiper Material | None |
| Bolt Hole Width | 1 1/4 in |
| Bolt Size | #8 |
| Weight | 0.325 LB |

